This item is Discontinued.

Elkay 19-1/2" W x 31" L x Wall Hung, 14 ga. 304 Stainless Steel, Sink EWS3120SACC

19-1/2" W x 31" L x Wall Hung, 14 ga. 304 Stainless Steel, Sink (Discontinued)

  • Mfr # EWS3120SACC
  • Zoro # G8365301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWS3120SACC
Zoro #
G8365301
UPC #
94902278681
Country of Origin
United States

Dimensions

Overall Length
31"
Bowl Depth
10-1/2"
Overall Width
19-1/2"

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
With Faucet
Item
Sink

Description

Sink,SS,31x19.5x10.5 In.,Hand Wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.