Shop ELKAY
See all product information
Create Account
1Ho Wall Faucet 3" Bucket Hook Spout 4" Wsbld Hndl 2" Inlet Ch
Mfr # LK945BP03T4T
Zoro # G5494929
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Number of Handles
2
Handle Type
4" Wristblade
Mounting Type
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK945BP03T4T
- Zoro #
- G5494929
- UPC #
- 94902394398
- Country of Origin
- China
Details
- Number of Holes
- 2
- Number of Handles
- 2
- Handle Type
- 4" Wristblade
- Mounting Type
- Wall
- Item
- Kitchen Faucet
Description
Elkay Wall Mnt 4In, Bucket Hk Pol 3In Spt, 1Pc Wrist Bld Hndl, 4In Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.