Shop ELKAY

Deck Mnt Ws, Gn 8In Spt, Lvr Hndl, 2In Chrome

  • Mfr # LK800GN08L2

  • Zoro # G5497534


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK800GN08L2
Zoro #
G5497534
UPC #
94902391915
Country of Origin
China

Details

Finish
Chrome
Mounting Type
Deck
Item
Kitchen Faucet

Description

Elkay Deck Mnt Ws, Gn 8In Spt, Lvr Hndl, 2In Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.