
22 in x 16 in, 1, 2, Drop-in, Stainless Steel
Mfr # DRKAD311955PD2
Zoro # G8621914
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
Material
Stainless Steel
Overall Height
7 in
Overall Length
31 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRKAD311955PD2
Zoro #
G8621914
UPC #
94902079844
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Length
31 in
Bowl Depth
5-3/8 in
Overall Width
19-1/2 in
Bowl Size
22 in x 16 in
Details
Mounting Type
Drop-in
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
3-3/8 in
Gauge
18
Finish
Lustrous Satin
No. of Bowls
1
Number of Holes
2
Description
An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.