22 W x 33 L x 6 H, Drop-in, Sink Kits, Undermount, Stainless Steel

  • Mfr # ECTSRAD33226TBG4

  • Zoro # G4763803


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-in, Sink Kits, Undermount
Material
Stainless Steel
Overall Height
6
Overall Length
33
Bowl Depth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSRAD33226TBG4
Zoro #
G4763803
UPC #
94902110646
Country of Origin
United States

Dimensions

Overall Height
6
Overall Length
33
Bowl Depth
6
Overall Width
22
Compartment Size
36

Details

Mounting Type
Drop-in, Sink Kits, Undermount
Material
Stainless Steel
Application
Transitional
Gauge
18
Finish
Polished Satin
Number of Holes
4

Description

Elkay Crosstown 33" X 22" X 6", Equal Double Bowl Dual Mount Ada Sink Kit Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.