
23 in W x 30 in L x 38 in H, Stainless Steel
Mfr # EWSF13026KWC
Zoro # G4806731
product price:Â $8,649.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
38 in
Overall Length
30 in
Drain Opening
Rear Center
Bowl Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EWSF13026KWC
Zoro #
G4806731
UPC #
94902012711
Country of Origin
United States
Dimensions
Overall Height
38 in
Overall Length
30 in
Bowl Depth
11 in
Overall Width
23 in
Details
Material
Stainless Steel
Drain Opening
Rear Center
Finish
Buffed Satin
Number of Holes
1
No. of Bowls
1
Gauge
16 Ga
Description
Elkay Manual Single Station Scrub Sink W/ Knee Activated Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.