25.81 in W x 36.5 in L x 43.75 in H, Stainless Steel

  • Mfr # E1C16X20-R-18X

  • Zoro # G4726344


product price:  $762.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
43.75 in
Overall Length
36.5 in
Drain Opening
Center
Bowl Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1C16X20-R-18X
Zoro #
G4726344
UPC #
094902733043
Country of Origin
China

Dimensions

Overall Height
43.75 in
Overall Length
36.5 in
Bowl Depth
12 in
Overall Width
25.81 in

Details

Material
Stainless Steel
Drain Opening
Center
Number of Holes
2
No. of Bowls
1
Gauge
18 Ga

Description

Elkay Economy Scullery Sink, 1-Compartment 12" Deep Bowl, 18" Right Drainboard, 36.5 (L) X 25.75 (W) X 45.75 (H) Over All

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.