This item is Discontinued.

Elkay 30"X19-15/16"X9-1/8", Sgl Bowl Farmhouse Sink Kit, Gray SWUF28179MGC

30"X19-15/16"X9-1/8", Sgl Bowl Farmhouse Sink Kit, Gray (Discontinued)

  • Mfr # SWUF28179MGC
  • Zoro # G1890597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWUF28179MGC
Zoro #
G1890597
UPC #
94902128429
Country of Origin
Italy

Dimensions

Overall Length
29.97 in
Overall Width
19.93 in
Overall Height
10.062 in
Bowl Depth
9-1/8 in
Depth
9.125 in
Minimum Cabinet Size
33 in
Bowl Length
28.47 in
Bowl Width
18.31 in

Details

Body Material
Fireclay
Finish
Matte Gray
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Transitional
Drain Location
Center

Description

Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.