This item is Discontinued.

Elkay 33"X18-7/16"X9-7/16", Sgl Bowl Undermount Sink, Mint Creme ELXRU13322MT0

33"X18-7/16"X9-7/16", Sgl Bowl Undermount Sink, Mint Creme (Discontinued)

  • Mfr # ELXRU13322MT0
  • Zoro # G1889976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELXRU13322MT0
Zoro #
G1889976
UPC #
94902123486
Country of Origin
Germany

Dimensions

Width
18.46"
Length (In.)
33

Details

Finish
Mint Creme
Item
Sink
No. of Bowls
1
Material
Quartz

Description

Elkay Quartz Luxe sinks are exceptionally strong and silky smooth to the touch. The composite sink comes in deep, rich colors that make a statement, including red, blue, brown, black, gray and white. These durable kitchen, prep, bar and laundry sinks are constructed through a proprietary manufacturing process that combines natural quartz with high-performance, UV-stable acrylic resins.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.