This item is Discontinued.

Elkay 33"X19-15/16"X9", Equal Dbl Bowl Farmhouse Sink Kit W/ Faucet, White SWUF32189WHFC

33"X19-15/16"X9", Equal Dbl Bowl Farmhouse Sink Kit W/ Faucet, White (Discontinued)

  • Mfr # SWUF32189WHFC
  • Zoro # G1889967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWUF32189WHFC
Zoro #
G1889967
UPC #
94902128504
Country of Origin
Italy

Dimensions

Overall Length
33 in
Overall Width
19.94 in
Overall Height
10.13 in
Bowl Depth
9 in
Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
15.24 in
Bowl Width
18.11 in

Details

Body Material
Fireclay
No. of Bowls
2
Finish
White
Bowl Shape
Rectangular
Product Style
Transitional
Drain Location
Center

Description

Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.