Shop ELKAY
See all product information
Create Account
8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch
Mfr # LK810GN08T6
Zoro # G5497150
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
6" Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK810GN08T6
- Zoro #
- G5497150
- UPC #
- 94902392509
- Country of Origin
- China
Dimensions
- Width
- 9.50 in
- Length (In.)
- 20 in
- Height
- 17.3125 in
- Spout Height
- 14.125 in
Details
- Number of Holes
- 3
- Finish
- Chrome
- Number of Handles
- 2
- Flow Rate
- 1.500 GPM
- Handle Type
- 6" Wristblade Handle
- Mounting Type
- Deck
- Item
- Kitchen Faucet
- Material
- Chrome-plated Brass
- Valve Type
- Quarter Turn Ceramic Disc
- Body Material
- Brass
- Features
- Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Description
Elkay Everyday Deck Mnt Conceal Ws, Gn 8In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.