ADA Barrier Free Water Cooler Light Gray Granite 2 Station 115V 60Hz 5 Amps EZSTL8LC W/ Filter

  • Mfr # 761069
  • Zoro # G502686877
product price: 
$
1,861.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
761069
Zoro #
G502686877
UPC #
-
Country of Origin
China

Description

ELKAY - ADA BARRIER FREE COOLERS PROVIDE POTABLE WATER FOR APPLICATIONS INCLUDING ACADEMIC, COMMERCIAL, PUBLIC AND MORE. ELKAY - ADA BARRIER FREE COOLERS ARE MADE OF HIGH QUALITY MATERIALS FOR LONG LASTING DURABILITY AND DEPENDABILITY. SELF-CONTAINED ELECTRICALLY REFRIGERATED UNIT DELIVERS 8 GALLONS OF CHILLED POTABLE WATER PER HOUR. COOLERS ARE OPERATED BY SELF-CLOSING CONTROLS REQUIRING LESS THAN 3 POUNDS OF FORCE TO ACTIVATE. UNIT FEATURES A HIGH-GRADE FILTER MADE WITH ACTIVATED CARBON AND PATENTED ATS LEAD-REMOVAL MEDIA FOR WATER FILTRATION AND PURIFICATION. INCLUDES A NON-PRESSURIZED TANK SYSTEM FOLLOWING THE BUBBLER VALVE ALLOWING IN LINE PRESSURE ONLY WHEN VALVE BUTTON IS ACTIVATED. WATERWAY SYSTEM IS LEAD FREE FEATURING COPPER COMPONENTS FOR USER SAFETY. ACTIVATION IS EASY-TOUCH PUSH BARS. INSTALLATION TYPE IS WALL. COLOR FINISH IS LIGHT GRAY GRANITE. ADA, ANSI AND NSF CERTIFIED. DIMENSIONS ARE 36-3/4"W X 19"D X 25-5/16"H.

Ratings & reviews