Shop OASIS
See all product information
Create Account
Freestanding Bottle Fillers
- Mfr # DGM-BC-GRN
- Zoro # G825066806
product price:Â
$
5,840.99
/ea
Free Shipping & Returns
Key Features
Includes Water Filter
Water Filter Not Included
Housing Finish
Powder-Coated
Overall Depth
14 in
Accessory Type
Bottle Filling Station
Power Source
No Electrical Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGM-BC-GRN
- Zoro #
- G825066806
- UPC #
- 092026201745
- Country of Origin
- Poland
- Includes Water Filter
- Water Filter Not Included
- Housing Finish
- Powder-Coated
- Accessory Type
- Bottle Filling Station
- Power Source
- No Electrical Required
- Includes
- Mounting Plate
- Standards
- Lead Free, NSF
- ADA Compliant
- ADA Compliant
- Housing Color
- Green
- Dispenser Actuation
- Push Button
- Refrigeration
- Non-Refrigerated
- Power Consumption
- 0 W
- Vandal Resistant Features
- Vandal Resistant
- Filter Location
- Back Panel Access
- Environment
- Outdoor
- Full Load Current
- 0 A
- Housing Material
- Stainless Steel
- Compatible Product Type
- Drinking Fountains, Outdoor Bottle Fillers, Water Coolers
- Item
- Bottle Filling Station
- Features
- Mechanical Push Button Activation, No Electricity Required, Protective Powder Coat Finish for Harsh Outdoor Conditions, Removable Back Panel for Installation and Filtration Access
- Resistance Properties
- Corrosion-Resistant
- Product Weight
- 71 lb
Dimensions
- Overall Depth
- 14 in
- Dispensing Area Height
- 14 15/16 in
- Width
- 14 in
- Overall Height
- 63 in
- Manufacturer Warranty Length
- 1 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Mounting Location Freestanding, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Powder-Coated, Includes Water Filter Water Filter Not Included, Overall Height 63 in, Overall Depth 14 in, Refrigeration Non-Refrigerated, Standards Lead Free, NSF, Power Source No Electrical Required, Dispensing Area Height 14 15/16 in, Environment Outdoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.