Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSSPRO-2FLP4
  • Zoro # G925087329

product price: 
$
4,034.99
/ea
Free Shipping & Returns

Key Features

Basin Material
Stainless Steel
Power Source
Electric Corded
Compatible Filter Manufacturer Part Number
FLP4
Bottle Dispenser Actuation
Sensor
Width
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO-2FLP4
Zoro #
G925087329
UPC #
094902183763
Country of Origin
United States
Basin Material
Stainless Steel
Power Source
Electric Corded
Compatible Filter Manufacturer Part Number
FLP4
Bottle Dispenser Actuation
Sensor
Housing Material
Stainless Steel
Includes Back Panel
Back Panel Not Included
Temperature Adjustment
Factory Set but Adjustable
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Housing Finish
Stainless
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Cooling Capacity
8.0 gph
Filter Location
Top Panel Access
Housing Color
Gray
Vandal Resistant
Not Vandal Resistant
Includes
(2) Total PFAS Filters, Bottle Filler, Water Cooler
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Maximum Cold Water Temperature
50 Degrees F
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Includes Water Chiller
Water Chiller Included
ADA Compliant
ADA Compliant
Antimicrobial
Antimicrobial
Fountain Actuation
Front Pushbar/Side Pushbar
Environment
Indoor
Power Consumption
352 W
Filter Status Indicator
Filter Status Indicator Included
Item
Drinking Fountain
Refrigeration
Refrigerated
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Full Load Current
5 A
Includes Water Filter
Water Filter Included
Operating Voltage
115V AC
Refrigerant Type
R134A

Dimensions

Width
19 in
Overall Height
46 7/8 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Height
26 3/4 in
Overall Depth
36 3/4 in
Bottle Filler Depth
4 5/16 in
Manufacturer Warranty Length
5 yr Limited
Basin Depth
8 1/16 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in
Basin Width
18 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.