Zoro Homepage

Bar Sink 14 in x 15-3/4 in, 3, Top Mount

  • Mfr # D117213

  • Zoro # G1108567


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Satin
Overall Height
6 1/2 in
Overall Length
17 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D117213
Zoro #
G1108567
UPC #
094902008479
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Length
17 in
Bowl Depth
6 1/2 in
Overall Width
21 1/4 in
Bowl Size
14 in x 15-3/4 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
Limited Lifetime
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Top Mount
Color
Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
ADA Compliant
ADA Compliant
Gauge
22 ga
Side Splash
no
Number of Stations
1
Includes
Bottom only spray; Installation Hardware for 3/4 in Thick Countertop
Body Material
301 Stainless
Back Splash
No
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, IAPMO (cUPC_sinks)
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
4 in
Residential / Commercial
Residential
Commercial / Residential
Residential
Number of Holes
3
Item
Bar Sink
Number of Faucets
0
Sink Type
Bar
Includes Faucet
Faucet Not Included
Number of Faucet Mounting Holes
3
Sink Material
Stainless Steel

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.