Zoro Homepage

Bathroom Sink 18 in x 14 in, 1, 1, Top Mount

  • Mfr # LR22191

  • Zoro # G1108917


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Lustrous Highlighted Satin
Overall Height
7 5/8 in
Overall Length
22 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR22191
Zoro #
G1108917
UPC #
094902038667
Country of Origin
United States

Dimensions

Overall Height
7 5/8 in
Overall Length
22 in
Bowl Depth
7 5/8 in
Overall Width
19 1/2 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
Limited Lifetime
Bowl Size
18 in x 14 in

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.