Zoro Homepage

Bi-Level Filter Maintenance Kit with Filter

  • Mfr # EZFMTLK

  • Zoro # G914385665


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay
Overall Height
10 9/16 in
For Use With
Bi-Level Coolers, Bottle Filling Stations
Overall Length
17 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZFMTLK
Zoro #
G914385665
UPC #
094902156323
Country of Origin
United States

Dimensions

Overall Height
10 9/16 in
Overall Length
17 9/16 in
Overall Width
13 3/4 in

Details

Item
Bi-Level Filter Maintenance Kit
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay
For Use With
Bi-Level Coolers, Bottle Filling Stations
Compatible Manufacturer Part Number
EZOOTL8WSLK, EZOSTL8LC, EZOTL8WSLK, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTL8WSSK, EZSTLDDLC, EZSTLG8WSLK, LZOOSTL8LC, LZOOTL8WSLK, LZOSTL8SC, LZOTL8WSLK, LZSTL8LC, LZSTL8SC, LZSTL8WSLP, LZSTL8WSSK, LZSTL8WSSP, LZSTLG8LC, LZSTLG8SC, LZSTLG8WSLK
Product Type
Filter Maintenance Kit
Includes
Filter, Left-Side Access Cooler Wrapper

Description

Cut filter replacement time in half with this retrofit wrapper for bi-level coolers and bottle filling stations. Wrapper features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other high-traffic commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.