Zoro Homepage

Bi-LevelFountainw/BottleFiller, 391/2inH

  • Mfr # LZSTL8WSSP-W1

  • Zoro # G914563636


product price: $3,070.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

ADA Compliant
Yes
Includes Water Chiller
Yes
Operating Voltage
115V
Inlet Pipe Size
3/8 in
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTL8WSSP-W1
Zoro #
G914563636
UPC #
094902159195
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in
Overall Width
19 in
Manufacturer Warranty Length
5 yr
Overall Height
39 1/2 in
Overall Depth
36 3/4 in
Mounting Hole Diameter
9/32 in
Drain Outside Diameter
1 1/2 in

Details

ADA Compliant
Yes
Item
Filling Station
Includes Water Chiller
Yes
Operating Voltage
115V
Environment
Indoor
Cooling Capacity
8 gph
Maximum Flow Rate
1.1 gpm
Housing Color
Silver
Fountain Actuation
Front Pushbar
Refrigerant Type
R134A
Antimicrobial
Yes
Includes Water Filter
Yes
Number of Mounting Holes
6
Filter Status Indicator
Yes
Bubbler Material
Stainless Steel
Standards
ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC, GreenSpec, ICC A117.1, ISED, NSF 372 (Lead-Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Features
Automatic Filter Status Reset, Chilled Water, Cloud Connected Device, Energy Savings, FillSafe(TM), Filtered, Green Ticker(TM), Hands-Free, Laminar Flow, New Offering, Quick Filter Change, Real Drain, Visual Filter Monitor
Refrigeration
Refrigerated
Basin Material
Stainless Steel
Chiller Compatible
Yes
Maximum Cold Water Temperature
50 Degrees F
Housing Material
Stainless Steel
Power Source
Electric Corded
Full Load Current
5 A
Power Consumption
370 W
Includes
Bottle Filler, Water Cooler
Vandal Resistant
No
Temperature Adjustment
Adjustable
Bi-Level Field Adjustable
Yes
Bottle Dispenser Actuation
Sensor
Includes Pet Bowl
No
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Housing Finish
Plain

Description

Elkay filtration bottle filling stations deliver safer, filtered drinking water in seconds while enhancing any space with their bold colors. They pair with our commercial-grade WaterSentry filters to reduce many contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more. This line of filtered bottle filling stations features sensor-activated bottle filling for a more hygienic and touchless experience. Stations also include one or two drinking fountains that also dispense filtered water while minimizing use of disposable plastic bottles. Filter maintenance is easy with the integrated drop-down quick filter change wrapper. It provides direct access to the filter for fast filter replacements, and the automatic filter reset and intuitive LED filter status lights accurately display filter capacity for timely replacements. Bold, eye-catching colors complement high-end, architectural interiors and enhance office spaces, gyms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.