Bottle Fill Station, 2-Lvl Ped, Red 2 Levels, Red, Outdoor (Discontinued)
- Mfr # 4420BF1UFRKRED
- Zoro # G8819437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4420BF1UFRKRED
Zoro #
G8819437
UPC #
094902065250
Country of Origin
United States
Dimensions
Height
64"
Width
31"
Depth
14"
Details
Indoor / Outdoor
Outdoor
Color
Red
Item
Bottle Fill Station,2-Lvl Ped,Red
Number of Levels
2
Includes
Outdoor Bottle Filler, Freeze Resistant Valve Assembly
ADA Compliant
Yes
Description
Bottle Fill Station,2-Lvl Ped,Red
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.