Bottle Filler 1 Levels, White, Indoor

  • Mfr # LBWD00WHC

  • Zoro # G3617319


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Color
White
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBWD00WHC
Zoro #
G3617319
UPC #
094902118338
Country of Origin
United States

Dimensions

Depth
5 1/8 in
Height
28 in
Width
18 in
Manufacturers Warranty Length
1 yr Limited
Overall Height
28 in
Inlet Pipe Size
3/8 in
Overall Width
18 in
Overall Depth
5 1/8 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
1 yr

Details

Indoor / Outdoor
Indoor
Color
White
Item
Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Inlet
3/8 in OD
Ligature Resistant
No
Compressor HP
3 hp
Dispenser Design
Recessed
Includes
750 gal Filter, Filter Box, Water Dispenser
Refrigerated / Non-Refrigerated
Non Refrigerated
ADA Compliant
Yes
Dispenser Operation
Touchless Bottle Filler
Water Capacity
1.6 gph
Compliance
FCC Part 15, NSF 372, NSF 42, NSF 53, NSF 61, UL 399
Vandal Resistant
No
Dispensing Temp.
Room Temperature
Full Load Amps
1 A
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Antimicrobial
No
Filter Status Indicator
Yes
Full Load Current
1 A
Includes Water Filter
Yes
Features
Backlit LED Green Ticker Counts the Number of Disposable Plastic Bottle Waste, Easy Installation, NSF-Certified Filter, Self-Serve Design
Number of Dispensers
1
Operating Voltage
115V AC
Water Temperature Types
Room Temperature
Environment
Indoor
Compressor Horsepower
3 hp
Includes Water Chiller
No
Minimum Supply Line Pressure
40 psi
Housing Finish
Brushed
Refrigeration
Non-Refrigerated
Power Consumption
25 W
Housing Color
White
Power Source
Electric Hard Wired
Housing Material
Stainless Steel
Dispenser Actuation
Sensor
Product Weight
40 lb

Description

Elkay’s Liv built-in filtered water dispenser makes it easy to elevate and customize the home, with its high design and unique hydration experience. This in-wall premium water dispenser provides homeowners instant, hands-free access to cleaner, safer water in and beyond the kitchen — in the mudroom, recreation room or even master suite. The included PFOA/PFOS filter is rigorously tested and certified to NSF/ANSI standards to reduce harmful “forever chemicals,” known as PFOA/PFOS (PFAS), lead, as well as microplastics and more. Ideal for busy families and avid entertainers, this sleek, space-saving solution makes accessing water effortless. Enhance daily routines, such as filling single-brew coffee makers, watering cans and pet bowls, with touchless, filtered convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.