Shop ELKAY

Bottle Filling Station

  • Mfr # LVRC8WSPRO-FLP4-FSR5
  • Zoro # G225087470

product price: 
$
3,588.99
/ea
Free Shipping & Returns

Key Features

Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Housing Color
Gray
Vandal Resistant
Vandal Resistant
Refrigeration
Refrigerated
Basin Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRC8WSPRO-FLP4-FSR5
Zoro #
G225087470
UPC #
094902183145
Country of Origin
United States
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Item
Drinking Fountain
Housing Color
Gray
Vandal Resistant
Vandal Resistant
Refrigeration
Refrigerated
Basin Material
Stainless Steel
Maximum Cold Water Temperature
50 Degrees F
ADA Compliant
ADA Compliant
Station Type
Bottle Filling Dispenser, Single Fountain
Fountain Actuation
Front Push Button
Bottle Dispenser Actuation
Sensor
Refrigerant Type
R134A
Cooling Capacity
8.0 gph
Includes Water Filter
Water Filter Included
Housing Finish
Stainless
Includes Water Chiller
Water Chiller Included
Temperature Adjustment
Factory Set but Adjustable
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes
Bottle Filler, Sediment Filter, Total PFAS Filter, Water Cooler
Includes Back Panel
Back Panel Not Included
Filter Status Indicator
Filter Status Indicator Included
Full Load Current
5 A
Power Consumption
352 W
Filter Location
Top Panel Access
Compatible Filter Manufacturer Part Number
FLP4
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Operating Voltage
115V AC
Power Source
Electric Corded
Environment
Indoor
Vandal Resistant Features
Vandal Resistant
Housing Material
Stainless Steel

Dimensions

Bottle Filler Width
18 in
Bottle Filler Height
26 3/4 in
Bottle Filler Depth
4 5/16 in
Width
19 in
Basin Width
18 in
Overall Height
46 7/8 in
Overall Depth
18 3/8 in
Manufacturer Warranty Length
5 yr Limited
Mounting Hole Diameter
7/16 in
Basin Depth
8 1/16 in
Drain Outside Diameter
1 1/4 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.