Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTL8WSPRO-2FL10

  • Zoro # G924878195


product price: 
$
4,362.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Housing Finish
Stainless
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Filter Status Indicator
Filter Status Indicator Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTL8WSPRO-2FL10
Zoro #
G924878195
UPC #
094902179278
Country of Origin
United States
Item
Bottle Filling Station
Housing Finish
Stainless
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Filter Status Indicator
Filter Status Indicator Included
Compatible Product Type
Water Coolers
Vandal Resistant Features
Vandal Resistant
Full Load Current
5 A
Power Source
Electric Corded
Antimicrobial
Antimicrobial
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Cooling Capacity
8 gph @ 50 Degrees F
Water Temperature Types
Cold
Includes Water Chiller
Water Chiller Included
Housing Material
Stainless Steel
Includes
Bottle Filler, Water Cooler
Filter Location
Top Panel Access
Refrigeration
Refrigerated
Accessory Type
Bottle Filling Station
Housing Color
Silver
Maximum Cold Water Temperature
50 Degrees F
Dispenser Actuation
Front Push Button
Environment
Indoor
Refrigerant Type
R134A
Compatible Filter Manufacturer Part Number
FL10, FLP4, FSR5
ADA Compliant
ADA Compliant

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.