Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTL8WSPRO-FSR5
  • Zoro # G824878219

product price: 
$
4,240.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Housing Color
Silver
Full Load Current
5 A
Includes
Bottle Filler, Water Cooler
ADA Compliant
ADA Compliant
Accessory Type
Bottle Filling Station
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTL8WSPRO-FSR5
Zoro #
G824878219
UPC #
094902179315
Country of Origin
United States
Item
Bottle Filling Station
Housing Color
Silver
Full Load Current
5 A
Includes
Bottle Filler, Water Cooler
ADA Compliant
ADA Compliant
Accessory Type
Bottle Filling Station
Housing Material
Stainless Steel
Refrigerant Type
R134A
Vandal Resistant Features
Vandal Resistant
Includes Water Filter
Water Filter Included
Housing Finish
Stainless
Environment
Indoor
Water Temperature Types
Cold
Compatible Filter Manufacturer Part Number
FL10, FLP4, FSR5
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Maximum Cold Water Temperature
50 Degrees F
Refrigeration
Refrigerated
Filter Location
Top Panel Access
Compatible Product Type
Water Coolers
Cooling Capacity
8 gph @ 50 Degrees F
Power Source
Electric Corded
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Dispenser Actuation
Front Push Button
Includes Water Chiller
Water Chiller Included
Filter Status Indicator
Filter Status Indicator Included
Antimicrobial
Antimicrobial
Operating Voltage
115V AC

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Ratings & reviews