Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSBPRO-2FLP4

  • Zoro # G224878390


product price: 
$
2,947.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R134A
Housing Material
Stainless Steel
Compatible Filter Manufacturer Part Number
FL10, FL6, FLP4, FSR5
ADA Compliant
ADA Compliant
Filter Status Indicator
Filter Status Indicator Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSBPRO-2FLP4
Zoro #
G224878390
UPC #
094902179346
Country of Origin
United States
Item
Bottle Filling Station
Refrigerant Type
R134A
Housing Material
Stainless Steel
Compatible Filter Manufacturer Part Number
FL10, FL6, FLP4, FSR5
ADA Compliant
ADA Compliant
Filter Status Indicator
Filter Status Indicator Included
Dispenser Actuation
Front Pushbar, Side Pushbar
Refrigeration
Refrigerated
Accessory Type
Bottle Filling Station
Full Load Current
5 A
Includes
Bottle Filler, Water Cooler
Filter Location
Top Panel Access
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Maximum Cold Water Temperature
50 Degrees F
Environment
Indoor
Power Source
Electric Corded
Housing Finish
Stainless
Includes Water Chiller
Water Chiller Included
Water Temperature Types
Cold
Operating Voltage
115V AC
Compatible Product Type
Water Coolers
Includes Water Filter
Water Filter Included
Housing Color
Silver
Antimicrobial
Antimicrobial
Vandal Resistant Features
Vandal Resistant
Cooling Capacity
8 gph @ 50 Degrees F
Features
Alcove Light, Antimicrobial, Automatic Filter Flush, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Top Mount Quick Filter Change, Visual Filter Monitor

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Side Pushbar, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Refrigeration Refrigerated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.