Shop ELKAY

ezH2O RetroFit Bottle Filling Station Kit for EZ Family Filtered Non-Refrigerated

  • Mfr # LZWSRK
  • Zoro # G2544351

product price: 
$
1,029.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay
Material
Stainless Steel And ABS Plastic
Size
17-7/8" L x 3-9/16" W x 18-7/8" H
Voltage
115V
Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZWSRK
Zoro #
G2544351
UPC #
094902586953
Country of Origin
United States
Item
Bottle Filler Retrofit Kit
Fits Brand
Elkay
Material
Stainless Steel And ABS Plastic
Voltage
115V
Finish
Stainless Steel
ADA Compliant
Yes
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
For Use With
115V AC Pushbar-Activated EZ Style Water Coolers
Includes
Basin With Drain Assembly, Filter, Retrofit Bottle Filler
Sub-Category
Retrofit Kits
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Laminar Flow Provides Clean Fill With Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
Faucet Operation
Sensor
Dispenser Actuation
Sensor
Refrigeration
Non-Refrigerated
Filter Status Indicator
Filter Status Indicator Included
Number of Mounting Holes
6
Full Load Current
1 A
Environment
Indoor
Housing Color
Gray
Includes Water Chiller
Water Chiller Not Included
Power Source
Electric Corded
Housing Material
Stainless Steel
Antimicrobial
Antimicrobial
Product Weight
22 lb
Operating Voltage
115V AC
Power Consumption
15 W
Maximum Flow Rate
1.5 gpm
Includes Water Filter
Water Filter Included
Housing Finish
Plain
Compatible Product Type
115V Pushbar-Activated EZ Style Water Coolers
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
22 lb

Dimensions

Size
17-7/8" L x 3-9/16" W x 18-7/8" H
Overall Width
17 7/8 in
Overall Height
18 7/8 in
Overall Depth
3 5/8 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components
Drain Outside Diameter
1 1/2 in
Inlet Tube Outside Diameter
3/8 in
Width
17 7/8 in
Fits Chest Size
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Laminar Flow Provides Clean Fill With Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated EZ style water coolers. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.