Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSSPRO-UV
  • Zoro # G425087393

product price: 
$
3,631.99
/ea
Free Shipping & Returns

Key Features

Compatible Filter Manufacturer Part Number
FLP4
Drain Outside Diameter
1 1/4 in
Includes Back Panel
Back Panel Not Included
Cooling Capacity
8.0 gph
Fountain Actuation
Front Pushbar/Side Pushbar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSSPRO-UV
Zoro #
G425087393
UPC #
094902183510
Country of Origin
United States
Compatible Filter Manufacturer Part Number
FLP4
Includes Back Panel
Back Panel Not Included
Cooling Capacity
8.0 gph
Fountain Actuation
Front Pushbar/Side Pushbar
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes Water Chiller
Water Chiller Included
Station Type
Bottle Filling Dispenser, Single Fountain
Refrigeration
Refrigerated
Power Consumption
350 W
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Basin Material
Stainless Steel
Includes Water Filter
Water Filter Included
Filter Location
Top Panel Access
Temperature Adjustment
Factory Set but Adjustable
Maximum Cold Water Temperature
50 Degrees F
Antimicrobial
Antimicrobial
Environment
Indoor
Full Load Current
5 A
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Includes
Bottle Filler, Ultra Capacity Filter, UV Module, Water Cooler
Housing Material
Stainless Steel
Power Source
Electric Corded
Refrigerant Type
R134A
ADA Compliant
ADA Compliant
Bottle Dispenser Actuation
Sensor
Operating Voltage
115V AC
Housing Finish
Stainless
Filter Status Indicator
Filter Status Indicator Included
Vandal Resistant
Not Vandal Resistant
Housing Color
Gray
Item
Drinking Fountain

Dimensions

Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Basin Depth
8 1/16 in
Manufacturer Warranty Length
5 yr Limited
Bottle Filler Height
26 3/4 in
Basin Width
18 in
Overall Height
46 7/8 in
Width
19 in
Mounting Hole Diameter
7/16 in
Bottle Filler Depth
4 5/16 in
Bottle Filler Width
18 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.