Shop OASIS
See all product information
Create Account
Freestanding Bottle Fillers
- Mfr # PFCPD10EBQ
- Zoro # G025066828
product price:Â
$
3,991.99
/ea
Free Shipping & Returns
Key Features
Filter Location
Front Panel Access
Manufacturer Warranty Length
5 yr
Overall Depth
14 in
Width
15 in
Includes
Mounting Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFCPD10EBQ
- Zoro #
- G025066828
- UPC #
- 092026209321
- Country of Origin
- Mexico
- Filter Location
- Front Panel Access
- Item
- Bottle Filling Station
- Includes
- Mounting Brackets
- Standards
- cULus, Lead Free, NSF
- Antimicrobial
- Antimicrobial
- Chiller Compatible
- Chiller Compatible
- Includes Water Filter
- Water Filter Included
- Housing Material
- Stainless Steel
- Environment
- Outdoor
- Full Load Current
- 5.5 A
- Dispenser Actuation
- Foot Pedal
- Accessory Type
- Bottle Filling Station
- Refrigeration
- Refrigerated
- Housing Color
- Silver
- ADA Compliant
- ADA Compliant
- Product Weight
- 75 lb
- Refrigerant Type
- R134A
- Housing Finish
- Stainless
- Compatible Product Type
- Chillers, Drinking Fountains, Water Coolers
- Features
- Cooling Capacity
- 10 gph
- Maximum Flow Rate
- 1.1 gpm
- Power Consumption
- 550 W
- Operating Voltage
- 115V AC
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Overall Depth
- 14 in
- Width
- 15 in
- Overall Height
- 49 in
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Foot Pedal, Mounting Location Freestanding, Cooling Capacity 10 gph, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 49 in, Overall Depth 14 in, Refrigeration Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Outdoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.