Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSSPRO-UV
  • Zoro # G325087837

product price: 
$
4,540.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistant
Not Vandal Resistant
Basin Depth
8 1/16 in
Housing Color
Gray
Basin Material
Stainless Steel
ADA Compliant
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO-UV
Zoro #
G325087837
UPC #
094902183824
Country of Origin
United States
Vandal Resistant
Not Vandal Resistant
Housing Color
Gray
Basin Material
Stainless Steel
ADA Compliant
ADA Compliant
Housing Finish
Stainless
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Item
Drinking Fountain
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Housing Material
Stainless Steel
Refrigerant Type
R134A
Includes Water Chiller
Water Chiller Included
Compatible Filter Manufacturer Part Number
FLP4
Temperature Adjustment
Factory Set but Adjustable
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Operating Voltage
115V AC
Fountain Actuation
Front Pushbar/Side Pushbar
Includes Water Filter
Water Filter Included
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Refrigeration
Refrigerated
Power Source
Electric Corded
Filter Location
Top Panel Access
Power Consumption
350 W
Antimicrobial
Antimicrobial
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Filter Status Indicator
Filter Status Indicator Included
Includes
Bottle Filler, Ultra Capacity Filter, UV Module, Water Cooler
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Cooling Capacity
8.0 gph
Full Load Current
5 A
Bottle Dispenser Actuation
Sensor
Includes Back Panel
Back Panel Not Included

Dimensions

Basin Depth
8 1/16 in
Bottle Filler Depth
4 5/16 in
Bottle Filler Height
26 3/4 in
Mounting Hole Diameter
7/16 in
Width
19 in
Basin Width
18 in
Overall Depth
36 3/4 in
Manufacturer Warranty Length
5 yr Limited
Drain Outside Diameter
1 1/4 in
Overall Height
46 7/8 in
Bottle Filler Width
18 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.