Shop OASIS
See all product information
Create Account
Bottle Water Filler
- Mfr # PWEBFSTN
- Zoro # G425066534
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
Dispenser Actuation
Sensor
Compatible Product Type
Chillers, Drinking Fountains, Water Coolers
Refrigeration
Non-Refrigerated
Accessory Type
Bottle Filling Station
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWEBFSTN
- Zoro #
- G425066534
- UPC #
- 092026191695
- Country of Origin
- Mexico
- Dispenser Actuation
- Sensor
- Compatible Product Type
- Chillers, Drinking Fountains, Water Coolers
- Refrigeration
- Non-Refrigerated
- Accessory Type
- Bottle Filling Station
- ADA Compliant
- ADA Compliant
- Housing Material
- Stainless Steel
- Power Consumption
- 11 W
- Filter Location
- Top Panel Access
- Housing Finish
- Stainless
- Antimicrobial
- Antimicrobial
- Item
- Bottle Filling Station
- Includes
- Wall Mounting Brackets
- Operating Voltage
- 115V AC
- Features
- Contactless Bottle Filler with Programmable Auto Shut-Off, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Surface Mount Frame Assembly, Top-Access Filter Replacement with Tilt 'n Tether
- Chiller Compatible
- Chiller Compatible
- Full Load Current
- 0.2 A
- Environment
- Indoor
- Standards
- cULus, Lead Free, NSF
- Housing Color
- Silver
- Product Weight
- 19 lb
- Includes Water Filter
- Water Filter Not Included
Dimensions
- Width
- 17 5/8 in
- Overall Height
- 51 1/8 in
- Overall Depth
- 18 5/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Mount, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Not Included, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Refrigeration Non-Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Indoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.