Bottle Filling Stn, Bi-Lvl Hands Free Ada Cooler 8 Gph Stainless

  • Mfr # EZOTL8WSSK

  • Zoro # G408476305


product price:  $3,994.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Height
39.06 in
Depth
36.75 in
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZOTL8WSSK
Zoro #
G408476305
UPC #
94902130583
Country of Origin
United States

Dimensions

Height
39.06 in
Depth
36.75 in
Width
19 in

Details

Voltage
115V
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Includes
Water Cooler (EZOTL8WSSC), Bottle Filler (EZWSR)

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.