Shop ELKAY
See all product information
Create Account
BottleFillingStation, Gry, 18-7/8", SS
- Mfr # EZWSR
- Zoro # G821724090
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Housing Finish
Stainless
Operating Voltage
115V
Housing Color
Gray
Overall Depth
17 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZWSR
- Zoro #
- G821724090
- UPC #
- 094902755762
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Housing Finish
- Stainless
- Operating Voltage
- 115V
- Housing Color
- Gray
- Compatible Filter Manufacturer Part Number
- EWF3000
- Dispenser Actuation
- Sensor
- Antimicrobial
- Antimicrobial
- Environment
- Indoor
- Maximum Flow Rate
- 1.5 gpm
- Features
- Hands Free, Laminar Flow, Real Drain
- Number of Mounting Holes
- 6
- Inlet Connection Type
- Tube
- Refrigeration
- Non-Refrigerated
- Item
- Bottle Filling Station
- Includes Water Filter
- Water Filter Not Included
- Standards
- ADA and ICC A117.1, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 61, UL 399
- ADA Compliant
- ADA Compliant
- Includes
- EZWSRK Basin with Drain Assembly, Retrofit Bottle Filler
- Number of Dispensers
- 1
- Power Source - TS Only
- Electric Corded
- Water Temperature Types
- Room Temperature
- Power Source
- Electric Corded
- Power Source - old
- Electric Corded
Dimensions
- Overall Depth
- 17 7/8 in
- Mounting Hole Diameter
- 7/16 in
- Dispensing Area Height
- 31 5/16 in
- Overall Height
- 18 7/8 in
- Width
- 3 5/8 in
- Drain Outside Diameter
- 1 1/4 in
- Dispensing Area Depth
- 19 in
- Manufacturer Warranty Length
- 1 yr (Date of Install), 18 mo (from Date of Shipment)
- Inlet Tube Outside Diameter
- 1/4 in
- Fits Chest Size
- Hands Free, Laminar Flow, Real Drain
Description
Non-Filtered Bottle Filling Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.