Shop OASIS

Bottle Water Filler

  • Mfr # M8CREBFSTN
  • Zoro # G725066876

product price: 
$
6,013.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
8 gph @ 50 Degrees F
Number of Bubblers
1
Bubbler Material
Brass
Overall Depth
18 1/2 in
Includes Water Filter
Water Filter Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8CREBFSTN
Zoro #
G725066876
UPC #
092026194092
Country of Origin
Mexico
Cooling Capacity
8 gph @ 50 Degrees F
Number of Bubblers
1
Bubbler Material
Brass
Includes Water Filter
Water Filter Not Included
ADA Compliant
ADA Compliant
Power Source
Electric Corded
Item
Drinking Fountain
Environment
Indoor
Housing Finish
Brushed
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bubbler Finish
Chrome-Plated
Product Weight
149 lb
Vandal Resistant Features
Vandal Resistant Button
Vandal Resistant
Vandal Resistant
Filter Location
Bottom Panel Access
Fountain Actuation
Front Push Button
Antimicrobial
Antimicrobial
Operating Voltage
115V
Standards
cULus, NSF
Power Consumption
550 W
Bottle Dispenser Actuation
Front Push Button
Full Load Current
5.5 A
Includes
Recessed Mounting Frame
Housing Color
Silver
Features
Bottle Counter, Filter Monitor and Programmable Time-Out Feature, Contactless Bottle Filler, Durable High-Traffic Design, Split-Level Drinking Fountains for Operation During Power Outages
Refrigeration
Refrigerated
Housing Material
Stainless Steel
Refrigerant Type
R134A
Station Type
Bi-Level Fountain
Chiller Compatible
Chiller Compatible

Dimensions

Overall Depth
18 1/2 in
Overall Height
45 3/4 in
Manufacturer Warranty Length
5 yr
Width
39 1/2 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Brushed, Overall Height 45 3/4 in, Overall Depth 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.