Shop ELKAY
See all product information
Create Account
BottleFillingStation, Gry, 29", SS
- Mfr # LBWDM0SSBC
- Zoro # G122411156
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
Features
Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
Overall Height
29 in
Includes
2250 gal PFAS Filter
Chiller Compatible
Chiller Compatible
Compatible Filter Manufacturer Part Number
71300C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBWDM0SSBC
- Zoro #
- G122411156
- UPC #
- 094902169231
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 29 in
- Width
- 19 in
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 9 in
- Inlet Tube Outside Diameter
- 3/8 in
- Fits Chest Size
- Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Mounting Location Water Dispenser, Cooling Capacity Not Applicable, Housing Color Gray, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 29 in, Overall Depth 9 in, Refrigeration Non-Refrigerated, Standards ADA & ICC A117.1, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, Power Source No Electrical Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.