Shop ELKAY
See all product information
Create Account
Bottom Grid, #Lkfobg2816Ss
- Mfr # LKFOBG2816SS
- Zoro # G108590035
product price:
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27 in
Overall Width
27 in
Finish
Polished Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKFOBG2816SS
- Zoro #
- G108590035
- UPC #
- 94902445182
- Country of Origin
- China
Dimensions
- Overall Length
- 27 in
- Overall Width
- 27 in
Details
- Finish
- Polished Stainless Steel
- Material
- Stainless Steel
Description
CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.