This item is Discontinued.

Elkay Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, Brushed Satin STCR3322L4

Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, Brushed Satin (Discontinued)

  • Mfr # STCR3322L4
  • Zoro # G8998101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STCR3322L4
Zoro #
G8998101
UPC #
094902046723
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
10.25"
Bowl Depth
10" x 7"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
4
Item
Celebrity SS,Equal 2 Bowl Top Mnt Sink
No. of Bowls
2
Drain Opening
3.5

Description

Celebrity SS,Equal 2 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.