Shop ELKAY
See all product information
Create Account
Celebrity Stainless Steel 33 X 22 X 7 30/70 Double Bowl Top Mount Sink
- Mfr # CMR33225
- Zoro # G308444770
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Finish
Brushed Satin
Overall Width
33 in
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMR33225
- Zoro #
- G308444770
- UPC #
- 94902072128
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Overall Width
- 33 in
- Overall Height
- 7 in
Details
- Body Material
- Stainless Steel
- Finish
- Brushed Satin
- Standards
- ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.