This item is Discontinued.

Elkay Centerset, Deck Laminar Flow Faucet, Chrome, 8", Wristblade Handle, 8" Mount, 3 Hole Commercial LK810LGN08T4

Centerset, Deck Laminar Flow Faucet, Chrome, 8", Wristblade Handle, 8" Mount, 3 Hole Commercial (Discontinued)

  • Mfr # LK810LGN08T4
  • Zoro # G8993253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK810LGN08T4
Zoro #
G8993253
UPC #
094902049533
Country of Origin
United States

Dimensions

Spout Length
14.125"
Height
17.3125"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Centerset,Deck Laminar Flow Faucet,Chrome,8"
Body Material
Chrome-Plated Brass
Valve Type
Quarter Turn Ceramic Disc
Connection
1/2" NPSM Male
Residential / Commercial
Commercial

Description

Centerset,Deck Laminar Flow Fct,Chrm,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.