Centerset, Deck Laminar Flow Faucet, Chrome, Lever Handle, 4" Mount, 2 Hole Commercial (Discontinued)
- Mfr # LK406LGN05L2
- Zoro # G8993192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK406LGN05L2
Zoro #
G8993192
UPC #
094902049311
Country of Origin
United States
Dimensions
Height
12.8125"
Spout Length
10.75"
Details
Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Centerset,Deck Laminar Flow Faucet,Chrome
Body Material
Chrome-Plated Brass
Connection
1/2" NPSM Male
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial
Description
Centerset,Deck Laminar Flow Faucet,Chrm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.