This item is Discontinued.

Elkay Centerset, Deck Laminar Flow Faucet, Chrome, Lever Handle, 4" Mount, 2 Hole Commercial LK406LGN08L2

Centerset, Deck Laminar Flow Faucet, Chrome, Lever Handle, 4" Mount, 2 Hole Commercial (Discontinued)

  • Mfr # LK406LGN08L2
  • Zoro # G8993089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK406LGN08L2
Zoro #
G8993089
UPC #
094902049342
Country of Origin
United States

Dimensions

Spout Length
14.125"
Height
16.1875"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Centerset,Deck Laminar Flow Faucet,Chrome
Body Material
Chrome-Plated Brass
Connection
1/2" NPSM Male
Valve Type
Quarter Turn Ceramic Disc
Residential / Commercial
Commercial

Description

Centerset,Deck Laminar Flow Faucet,Chrm

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.