Classroom Sink 3, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKAD282245LC
- Zoro # G8827539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD282245LC
Zoro #
G8827539
UPC #
94902589596
Country of Origin
United States
Dimensions
Overall Height
4.5"
Overall Length
28"
Bowl Depth
4-3/8"
Overall Width
22"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
With Faucet
Finish
Lustrous Satin
Item
Classroom Sink
Number of Holes
3
Includes
LKF413945RS faucet, LK1141A bubbler, LKAD35 strainer
Body Material
Stainless steel
Description
Sink,SS,28x22x4.5 In.,Top
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.