This item is Discontinued.

Elkay Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 4, Drop-In DRKAD371750LC

Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 4, Drop-In (Discontinued)

  • Mfr # DRKAD371750LC
  • Zoro # G8828062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD371750LC
Zoro #
G8828062
UPC #
94902589749
Country of Origin
United States

Dimensions

Overall Height
5"
Overall Length
37-1/4"
Bowl Depth
3-1/2", 4-7/8"
Overall Width
17"
Bowl Size
Left Bowl 9.25" x 12", Right Bowl 16" x 11.5"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
2", 3-1/2"
No. of Bowls
2
Body Material
Stainless steel
Number of Holes
4
Item
Classroom Sink
Finish
Lustrous Satin
With Faucet / Without Faucet
With Faucet
Includes
One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting

Description

Sink,SS,37.25x17x5 In.,Top

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.