Shop All Drinking Fountains & Water Cooler Parts
Elkay
Cold Control Thermostat, for Elkay & Halsey Taylor
Mfr # 35882C
Zoro # G3078153
original price:
$32.95
8% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material metal
- Size 2-1/2" L
- For Use With Mfr. Model Number ER101Y, ER191, ER301
- For Use With Various Elkay and Halsey Taylor Water Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 35882C
- Zoro # G3078153
- UPC # 094902308586
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2-1/2" L |
Overall Length | 2 1/2 in |
Length (In.) | 2-1/2 |
Details
Item | Cold Control Thermostat |
Fits Brand | Elkay and Halsey Taylor |
Material | metal |
For Use With Mfr. Model Number | ER101Y, ER191, ER301 |
For Use With | Various Elkay and Halsey Taylor Water Coolers |
Sub-Category | Valves and Controls |
Includes | Cold Control Thermostat |
Compatible Manufacturer Part Number | ER191, ER301 |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Color | Silver |
Product Category | Valves and Controls |
Description
Cold Control Thermostat, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Cold Control Thermostat, For Use With Various Elkay and Halsey Taylor Water Coolers, Includes Cold Control Thermostat, Compatible Manufacturer Part Number ER101Y, ER191, ER301, Compatible Grainger Part Number 3EMZ6, 3EMZ7, 3H047, Overall Length 2 1/2 in, Product Category Valves and Controls, Color Silver, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A542V)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- ELKAY Drain, 3.5", Type 304, SS, Body, Strainr, Tail (LK18B)
- ELKAY Electronic Sensor And Wiring (31384C)
- ELKAY Elkay Sleeve-Push Button Guide (45737C)
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- ELKAY Cane Apron (LKAPREZL)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- PLUMB PAK WASTE ARM SJ 1.5X11.5"" (2519RBK)
- Elkay Drinking Fountains & Water Cooler Parts