Shop ELKAY
See all product information
Create Account
CompresrKit, Multi-Color, Copper, 10-1/2"H
- Mfr # 2000003036
- Zoro # G124998693
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Includes
Compressor Assembly, Heat Exchanger, Refrigeration-Grade Copper Capillary Tube
Width
11 in
Overall Length
11 in
Overall Height
10 1/2 in
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003036
- Zoro #
- G124998693
- UPC #
- 094902180243
- Country of Origin
- Brazil
- Item
- Compressor Kit
- Includes
- Compressor Assembly, Heat Exchanger, Refrigeration-Grade Copper Capillary Tube
- Material
- Copper
- Accessory Type
- Compressor Kit
- Color
- Multi-Color
- Shell Material
- Copper
- Wire Color
- Multi-Color
- Compatible Product Type
- Water Coolers
- Traction Material
- Copper
Dimensions
- Width
- 11 in
- Overall Length
- 11 in
- Overall Height
- 10 1/2 in
- Length
- 11 in
Description
Compressor Kit, Includes Compressor Assembly, Heat Exchanger, Refrigeration-Grade Copper Capillary Tube, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 10 1/2 in, Overall Depth Not Applicable, Overall Length 11 in, Color Multi-Color, Connection Type Not Applicable, Material Copper, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.