Cooler for HTHB-HACDBL-WF PV 2 Levels, Platinum Vinyl, Indoor (Discontinued)
- Mfr # 8740002841-HTHB
- Zoro # G8823153
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8740002841-HTHB
Zoro #
G8823153
UPC #
094902665078
Country of Origin
United States
Dimensions
Width
21"
Height
38"
Depth
40"
Details
Indoor / Outdoor
Indoor
Color
Platinum Vinyl
Item
Cooler for HTHB-HACDBL-WF PV
Voltage
115V/60Hz
Number of Levels
2
Full Load Amps
1
ADA Compliant
Yes
Description
Cooler for HTHB-HACDBL-WF PV
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.