Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Wall Mount Bi-Level Ada Dual Hands-Free Filtered 8 Gph Stainless

  • Mfr # LZOOSTL8SC

  • Zoro # G908461290


product price: $3,196.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Stainless Steel
Depth
36.75 in
Height
25.3125 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZOOSTL8SC
Zoro #
G908461290
UPC #
94902130613
Country of Origin
United States

Dimensions

Depth
36.75 in
Height
25.3125 in
Width
19 in

Details

Voltage
115V
Material
Stainless Steel
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399
Includes
Water Cooler, Filter

Description

The Elkay EZ models are our most popular water cooler series.Complete hands free space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.