This item is Discontinued.

Elkay Cooler Wall Mount Non-Filtered 16 Gph Light Gray Granite EWA16LK1Y

Cooler Wall Mount Non-Filtered 16 Gph Light Gray Granite (Discontinued)

  • Mfr # EWA16LK1Y
  • Zoro # G708461315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWA16LK1Y
Zoro #
G708461315
UPC #
94902329109
Country of Origin
United States

Dimensions

Height
29.5 in
Width
14.5 in
Depth
18 in

Details

Voltage
115V
Material
Granite
Color
Light Gray
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler With Back Plate

Description

Deluxe wall-mount cooler with a traditional classic style. Cascade basin minimizes splashing. Removable panels for easy servicing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.