This item is Discontinued.

Elkay Copper 13"x16"x6", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 10" x 10", Lustrous Satin LRAD1316600-CU

Copper 13"x16"x6", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 10" x 10", Lustrous Satin (Discontinued)

  • Mfr # LRAD1316600-CU
  • Zoro # G8994358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1316600-CU
Zoro #
G8994358
UPC #
094902002354
Country of Origin
United States

Dimensions

Overall Length
13"
Overall Width
16"
Overall Height
6"
Bowl Depth
5.875"
Bowl Size
10" x 10"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 13"x16"x6",1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5

Description

Copper 13 In.x16 In.x6 In.,1 Bowl Top Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.