Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper 22 X 19 X 16 Rectangular Sink

  • Mfr # ELV2219CS3-CU

  • Zoro # G108444574


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Body Material
CuVerro Antimicrobial Copper
Overall Length
22 in
Overall Width
19 in
Overall Height
9 in
Finish
Lustrous Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV2219CS3-CU
Zoro #
G108444574
UPC #
94902042077
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
19 in
Overall Height
9 in

Details

Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Standards
ADA & ICC A117.1|Buy American Act|CSA B45.12/IAPMO Z402

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.