Zoro Homepage

Copper 51 X 13-15/16 X 4-1/2 Single Bowl Undermount Sink

  • Mfr # ECU5014ACH

  • Zoro # G108439037


product price: $2,404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
51 in
Body Material
Copper
Finish
Antique Hammered
Standards
ADA, CSA B45.12/IAPMO Z402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECU5014ACH
Zoro #
G108439037
UPC #
94902424699
Country of Origin
Mexico

Dimensions

Overall Length
51 in
Overall Width
51 in
Overall Height
4.5 in

Details

Body Material
Copper
Finish
Antique Hammered
Standards
ADA, CSA B45.12/IAPMO Z402

Description

Say yes to extraordinary design with an antique hammered copper sink from Elkay. Copper offers a distinctive finish that grows even more attractive as it ages. From traditional double bowls to free-flowing shapes that take their cues from nature, these sinks offer a warm look for added personality and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.