Crosstown 16 Gauge Stainless Steel 35-7/8" x 20-1/4" x 9" Double Bowl Tall Farmhouse Sink Kit
- Mfr # EFRUFF23417DBG
- Zoro # G3166058
product price:Â
$
1,177.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35-7/8 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
20-1/4 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFRUFF23417DBG
- Zoro #
- G3166058
- UPC #
- 94902122762
- Country of Origin
- China
Dimensions
- Overall Length
- 35-7/8 in
- Overall Width
- 20-1/4 in
- Overall Height
- 10 in
- Bowl Depth
- 9 in
- Minimum Cabinet Size
- 36 in
- Bowl Width
- 17 in
- Bowl Length
- 18.938 in; 13.938 in
Details
- Body Material
- Stainless Steel
- Finish
- Polished Satin
- Gauge
- 16 ga
- Drain Opening
- 3-1/2 in
- No. of Bowls
- 2
- Bowl Shape
- Rectangular
- Product Style
- Contemporary
- Drain Location
- Rear Center
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.